Beli dies ridgid di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Get Star Gouging Torch K4000 (Stang Las Gouging)
    Mulai

    Rp2.799.900

  2. MultiPro Gouging Torch K4 (Stang Las Gouging)
    Mulai

    Rp2.199.900

    MultiPro Gouging Torch K4 (Stang Las Gouging)
    atribut:
    • Size (mm): 50
    • Part Number: 5.106.800.000
  3. RIDGID Exposed Ratchet Threader Set NPT (Senai Pipa Manual)
    Mulai

    Rp9.999.900

    RIDGID Exposed Ratchet Threader Set NPT (Senai Pipa Manual)
    Deskripsi:
    RIDGID Exposed Ratchet Threader Sets are designed to thread pipe or conduit using individual die heads for each size of pipe and a manually operated ratchet. All matched Threader Sets include Die Heads, Ratchet Assembly, Ratchet Handle and Alloy Dies.
  4. RIDGID Exposed Ratchet Threader Set BSPT (Senai Pipa Manual)
    Mulai

    Rp11.999.900

    RIDGID Exposed Ratchet Threader Set BSPT (Senai Pipa Manual)
    Deskripsi:
    RIDGID Exposed Ratchet Threader Sets are designed to thread pipe or conduit using individual die heads for each size of pipe and a manually operated ratchet. All matched Threader Sets include Die Heads, Ratchet Assembly, Ratchet Handle and Alloy Dies.
    atribut:
    • Thread Direction: Right Hand
    • Die Material: Alloy
  5. MILWAUKEE LED Headlamp (Senter Kepala)
    Mulai

    Rp2.399.900

    MILWAUKEE LED Headlamp (Senter Kepala)
    Deskripsi:
    HIGH OUTPUT. SECURE ATTACHMENT. Powered by REDLITHIUM-ION USB, the MILWAUKEE USB Rechargeable Hard Hat Lamp delivers 475 lumens of TRUEVIEW High Definition output, and is capable of all-day runtime, over 2,000 recharges and 3X faster charging via USB. Optimized for use with hard hats, its slip resistant strap and clips provide easy and secure attachment. A water, dust and drop resistant body and lens allows it to withstand the toughest conditions. Get maximum control over output, beam coverage and runtime with five different modes, flood, spot and spot/flood beam patterns, and up-to 31 hours of runtime. The REDLITHIUM-ION USB Battery can be recharged in the light via Micro USB or swapped out with additional REDLITHIUM-ION USB Batteries for virtually no downtime.
    atribut:
    • Voltage (V): 4
  6. Gates Unitta Asia V-Belt Power Grip GT 3GT Type (Vanbelt)
    Mulai

    Rp229.900

    Gates Unitta Asia V-Belt Power Grip GT 3GT Type (Vanbelt)
    Deskripsi:
    Achieves high accuracy, high load, and low noise with a new arc tooth profile.A toothed belt with a new arc tooth shape that uses involute meshing.The shape of the pulley teeth and the shape of the belt teeth created by the involute movement are approximated to the utmost, achieving excellent transmission capacity and minimal backlash.
    atribut:
    • Belt Width (mm): 9
    • Number of Teeth: 173
    • Pitch (mm): 3
    • Belt Pitch Circumference (mm): 519
    • Material (main body): Chloroprene rubber
    • Material (Tooth Cloth): Nylon canvas
    • Belt Thickness (mm): 2.4
    • Material (Core Wire): Fiberglass cord
  7. ARCAIR Gouging Torch (Stang Las Gouging)
    Mulai

    Rp5.699.900

    ARCAIR Gouging Torch (Stang Las Gouging)
    Deskripsi:
    Arcair gouging torches allow operators to manually control air carbon arc electrodes during plasma cutting and gouging operations. Operators use a torch to bring an electrode near a workpiece to generate an arc that melts the metal.
  8. Non Brand Gouging Torch
    Mulai

    Rp2.099.900

    Non Brand Gouging Torch
    atribut:
    • Accepts Flat Carbons (mm): 10-16
  9. Non Brand Scaffolding Set (Pijakan Steger Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

  10. KOBELCO Welding Electrode B-17 Series
    BARU
    Mulai

    Rp279.900

    KOBELCO Welding Electrode B-17 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  11. KRISBOW Scaffolding Aluminium (Tangga Pijakan Steger)
    Mulai

    Rp8.899.900

    KRISBOW Scaffolding Aluminium (Tangga Pijakan Steger)
    atribut:
    • Material: Aluminium
    • Maximum Load Capacity (kg): 150
  12. AQUASOL Pre-Formed Purge Dam (Sumbat Purge Las)
    Mulai

    Rp10.999.900

    AQUASOL Pre-Formed Purge Dam (Sumbat Purge Las)
    Deskripsi:
    Self-adhesive water-soluble purge dams are preformed to fit a specific pipe diameter and have self-adhesive edges that form a seal around the pipe. The paper and adhesive are water soluble so they can be washed away with running water or another fluid through the pipe. Preformed purge dams are faster to install than purge paper that needs to be formed.
    atribut:
    • UNSPSC: 23171519
    • Distance from Weld (in): 6
    • Features: Dissolves Rapidly Leaving no Residue; Side Walls Tapered to Fit Different Pipe Schedules; Tape Pre-Installed in Sections for Precise Alignment
    • Standards: EPA Approved
  13. KRISBOW Ladder Scaffold (Tangga Pijakan Steger)
    Mulai

    Rp24.999.900

    KRISBOW Ladder Scaffold (Tangga Pijakan Steger)
    atribut:
    • Capacity (kg): 230
    • Platform Height (m): 6.1
    • Platform Size (cm): 167x45
    • Space Between Rung (cm): 30
    • Castor (inch): 5
    • Dimensions (LxWxH) (cm): 220x210x680
    • Frame Material: Aluminium
    • Platform Material: Plate Bordes
  14. ARCAIR Gouging Torch Part & Accessories
    Mulai

    Rp3.799.900

    ARCAIR Gouging Torch Part & Accessories
    atribut:
    • UNSPSC: 23171511
    • Compatible with Brand: Arcair
    • For Torch Model: 01-065-001; 01-082-002; 01-084-002; 01-104-003; 02-991-411; 02-991-426; 61-065-002; 61-065-003; 61-065-006; 61-065-007; 61-082-006; 61-082-007; 61-082-008; 61-082-009; 61-084-006; 61-084-007; 61-084-008; 61-084-009; 61-104-007; 61-104-008; 62-991-417
    • For Torch Series: AirPro X4000K-5K3000K4000Tri-Arc
    • Includes: Quick Connect Hook-Up Kit
    • Manufacturer Part Number: 94463046
    • Part Type: Quick Connect Hook-Up Kit
    • Process: Air Carbon Arc Cutting and Gouging (CAC-A)
  15. G Tape Aluminium Foil Tape
    Rating:
    100% of 100
    (3)
    Mulai

    Rp51.900

    G Tape Aluminium Foil Tape
    atribut:
    • Length (yard): 40.0
    • Thickness (micron): 60 (Aluminium 30 + Adhesive 30)
  16. Chiyoda Seiki Welding Torch Set Model-1 (Set Blender Las)
    Mulai

    Rp5.199.900

    Chiyoda Seiki Welding Torch Set Model-1 (Set Blender Las)
    atribut:
    • Type: Standard Type
    • Length (mm): 280
    • Gas: Oxygene, Acetylene
    • Cuts Capacity (mm): 0.4-1.2
Daftar Harga dies ridgid Terbaru October 2026
Get Star Gouging Torch K4000 (Stang Las Gouging)Rp2.799.900
MultiPro Gouging Torch K4 (Stang Las Gouging)Rp2.199.900
RIDGID Pipe Dies (Mata Senai)Rp1.499.900
KRISBOW Cordless Impact Drill (Mesin Bor Beton Baterai)Rp949.900
RIDGID Exposed Ratchet Threader Set NPT (Senai Pipa Manual)Rp9.999.900
RIDGID Exposed Ratchet Threader Set BSPT (Senai Pipa Manual)Rp11.999.900
MILWAUKEE LED Headlamp (Senter Kepala)Rp2.399.900
Gates Unitta Asia V-Belt Power Grip GT 3GT Type (Vanbelt)Rp229.900
ARCAIR Gouging Torch (Stang Las Gouging)Rp5.699.900
Non Brand Gouging TorchRp2.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)